Motion
CP8345K-6AH
8941083456 Angle Grinder Kit - Cordless, 20 V, Number of Pieces: 5
MI ITEM #07860511
MFR #CP8345K-6AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8941083456 Angle Grinder Kit - Cordless, 20 V, Number of Pieces: 5
MI ITEM #07860511
MFR #CP8345K-6AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP8345K-6AH CORDLESS GRINDER
  • Battery position allows better handling and cutting & grinding precision
  • Streamlined housing and thin handle for great handling
  • Soft thermoplastic rubber grip
  • Lock-off throttle for better control
  • Keyless 270° adjustable protective guard to be oriented according to the application (cutting or grinding)
  • Convenient spindle lock system to change wheels quickly
  • Side handle at 20°, supplied with the tool
  • Adjustable for right and left handed operators
  • Brushless motor
  • Aluminum angle head housing

Specifications

  • Number Of Pieces
    5
  • Tools Included
    (1) cordless angle grinder 4.5'' CP8345, (2) 6.0 Ah batteries, (1) charger, (1) Bag
  • Power Source
    Cordless
  • Voltage
    20 V
  • Maximum Speed
    8500 rpm
  • Batteries Included
    Batteries Included
  • Manufacturer Upc Number
    15451775889
  • Harmonization Code
    84679200
  • Tool Weight
    9.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought