Overview
Mfr description
CP8849-2K-4AH
- 4 settings in forward, to be set up with the touch pad on the back side of the tool
- - Slow mode to approach without impacting (hand tightening around 3.7 ft.lbs / 4-5 Nm)
- - Fast mode to tighten wheels close to recommended torque without overtightening (around 50 ft.lbs / 70 Nm)
- 50%: around 425 ft.lbs / 580 N
- 100% of maximum torque around 850+ ft.lbs / 1150+ Nm
- 1 setting @ full power in reverse 850+ ft.lbs / 1150+ Nm
- 5 bumpers all around the tool, 1 in front of the clutch housing
- Brushless motor
- 4 Front LED lights for dark spaces
- Single-hand Forward and Reverse operation plus Safety locking position
- Soft thermoplastic rubber grip
- The CP8849 Series is to be used as a « snugging » tool to come close to the car manufacturer’s specified torque rating. The final tightening should be done with a calibrated torque wrench, this way, we ensure the end of overtightening.
- Torque results could vary greatly depending on the type of wheel and many other factors.
Specifications
- Number Of Pieces6
- Tools Included(1) CP8849-2, (2) 4.0 Ah battery packs, (1) 20V charger, (1) Chicago Pneumatic soft bag, (1) US type plug
- Voltage20 V
- Maximum Speed1900 rpm
- Batteries IncludedBatteries Included
- Manufacturer Upc Number15451777357
- Harmonization Code84679200
- Torque850 ft-lbs
- Drive Size1/2 in
- Impact Rate2300 bpm
- Tool Weight11.35 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data