Motion
CDM3E25-150
Cyl, Air, Short Type, Auto Sw Capable
Mi Item #07860788
MFR #CDM3E25-150
Price$76.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Air, Short Type, Auto Sw Capable
Mi Item #07860788
MFR #CDM3E25-150

Mfr description
CDM3E25-150
  • Double acting, single rod
  • Bore sizes; 20mm, 25mm, 32mm, 40mm
  • Strokes from 25mm through 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.84/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Rod Size / Thread
    Male Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Short Type
  • Bracket 1
    Integral Clevis
  • Compact Cylinder Type
    Short
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    E
  • Magnet
    With Magnet
  • Mounting Type
    Integral Clevis
  • Options Included
    Integral Clevis, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM3
  • Special Applications
    Compact/Short Stroke
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)