Motion
240/800 ECA/W33

SKF
240/800 ECA/W33

Spherical Roller Bearing - 800 mm ID, 1150 mm OD, 345 mm Width, Straight Bore, Open, CN
MI ITEM #07860976
MFR #240/800 ECA/W33
Price$159,211.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
240/800 ECA/W33

Spherical Roller Bearing - 800 mm ID, 1150 mm OD, 345 mm Width, Straight Bore, Open, CN
MI ITEM #07860976
MFR #240/800 ECA/W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159,211.30/each

Specifications

Dimensions

  • Bore Diameter  
    800 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    1150 mm
  • Overall Width  
    345 mm
  • Weight
    2606.0 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    400 rpm
  • Maximum Speed
    400 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    240

Overview

Mfr description
240/800 ECA/W33 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought