Motion
6326/HC5C3S0VA970

SKF
6326/HC5C3S0VA970

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open, Without Snap Ring
MI ITEM #07860990
MFR #6326/HC5C3S0VA970
List Price$26,287.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6326/HC5C3S0VA970

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open, Without Snap Ring
MI ITEM #07860990
MFR #6326/HC5C3S0VA970

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,287.52/each for your price

Overview

Mfr description
6326/HC5C3S0VA970 BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, open, ceramic balls, w/special features

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    58 mm
  • Element Material
    Silicone nitride ceramic
  • Series
    63
  • Radial Dynamic Load Capacity
    51481 lbf
  • Radial Static Load Capacity
    48559 lbf
  • Manufacturer Catalog Number
    6326/HC5C3S0VA970
  • UPC_NO
    7316573395508
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, open, ceramic balls, w/special features
  • Description
    6326/HC5C3S0VA970 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6326/HC5C3S0VA970 is a 130 mm bore radial deep groove ball bearing with a 280 mm outside diameter and 58 mm width, open for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text