Motion
6330/HC5C3S0VA970

SKF
6330/HC5C3S0VA970

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 320 mm OD, 65 mm Width, Open, Without Snap Ring
Mi Item #07860995
MFR #6330/HC5C3S0VA970
Price$14,079.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6330/HC5C3S0VA970

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 320 mm OD, 65 mm Width, Open, Without Snap Ring
Mi Item #07860995
MFR #6330/HC5C3S0VA970

Mfr description
6330/HC5C3S0VA970 BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, ceramic balls, w/special features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,079.96/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    65 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    65 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6330/HC5C3S0VA970 BRG
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, ceramic balls, w/special features
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6330/HC5C3S0VA970 is a radial deep groove ball bearing with a 150 mm bore, straight bore, open type, 320 mm outside diameter, and 65 mm width, designed for large industrial equipment.
  • Manufacturer Catalog Number
    6330/HC5C3S0VA970
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    62047 lbf
  • Radial Static Load Capacity
    64071 lbf
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572394359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)