1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
BT2-0368 A/L4B
170 mm Bore, 310 mm OD, 182 mm Width
MI ITEM #
07861016
MFR #
BT2-0368 A/L4B
List Price
$12,732.62
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF BT2-0368 A/L4B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
BT2-0368 A/L4B
170 mm Bore, 310 mm OD, 182 mm Width
MI ITEM #
07861016
MFR #
BT2-0368 A/L4B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$12,732.62
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
BT2-0368 A/L4B BRG
Specifications
Bore Diameter
170 mm
Outside Diameter
310 mm
Overall Width
182 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data