Motion
LM 377449/410

SKF
LM 377449/410

22.0000 in Bore, 29.0000 in OD, 4.1250 in Width
MI ITEM #07861020
MFR #LM 377449/410
Price$32,618.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM 377449/410

22.0000 in Bore, 29.0000 in OD, 4.1250 in Width
MI ITEM #07861020
MFR #LM 377449/410

Mfr description
LM 377449/410 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,618.46/each

Specifications

Dimensions

  • Bore Diameter  
    22.0000 in
  • Outside Diameter
    29.0000 in
  • Overall Width
    4.1250 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)