Motion
PWM 809060

SKF
PWM 809060

Spherical Plain Bearing - 80 mm Bore, 90 mm OD, 60 mm, 2.3620 in Inner Ring Width, Open
Mi Item #07861102
MFR #PWM 809060
Price$444.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PWM 809060

Spherical Plain Bearing - 80 mm Bore, 90 mm OD, 60 mm, 2.3620 in Inner Ring Width, Open
Mi Item #07861102
MFR #PWM 809060

Mfr description
PWM 809060 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.05/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    2.3620 in, 60 mm
  • Outer Ring Width
    60 mm | 2.3620 in
  • Outside Diameter  
    90 mm
  • Overall Width
    60 mm
  • Weight
    0.313 lbs

Details

  • Additional Details
    Maintenance-Free
  • Application
    Linear movements, Oscillating movements, Rotating movements
  • Bearing Material
    Filament wound
  • Closure Type
    Open
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    PWM 809060
  • Operating Temperature Range
    -50 to 140 °C, -58 to 284 °F
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    670 kN, 150622 lbf
  • Radial Static Load Capacity
    950 kN, 213569 lbf
  • Series
    PWM
  • Type Of Bearing
    Filament wound straight bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)