Motion
QJ 338 N2MA/C3

SKF
QJ 338 N2MA/C3

Four-Point Contact Bearing - 190 mm Bore, 400 mm OD, 78 mm Width, Open
MI ITEM #07861111
MFR #QJ 338 N2MA/C3
List Price$14,169.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 338 N2MA/C3

Four-Point Contact Bearing - 190 mm Bore, 400 mm OD, 78 mm Width, Open
MI ITEM #07861111
MFR #QJ 338 N2MA/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,169.14/each for your price

Overview

Mfr description
QJ 338 N2MA/C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    190 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    35 °
  • Internal Clearance
    C3
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Inner Ring Width
    78 mm
  • Series
    QJ 300
  • Description
    QJ 338 N2MA/C3 BRG
  • Manufacturer Upc Number
    7316573394327
  • UPC_NO
    7316573394327
  • Type Of Bearing
    Unmounted ball bearing
  • Duplex Type
    Single
  • Weight
    120.401 lbs
  • Element Material
    Bearing steel
  • Row Type Fill Slot
    1
  • Snap Ring
    Retaining slot
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text