Motion
20-1-1581-11

BOB DALE GLOVES
20-1-1581-11

Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Unlined, White
Mi Item #07861192
MFR #20-1-1581-11
Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-1581-11

Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Unlined, White
Mi Item #07861192
MFR #20-1-1581-11

Mfr description
20-1-1581-11 GLOVE DRIVER COWGRAIN LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.56/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)