Motion
ASB503
Fractional Horsepower Pool and Spa Motor - 1/4 hp, 3600 rpm / 1800 rpm, 1 ph, 230 V, 56Y Frame, ODP Enclosure, 60 Hz, 1725 rpm Base
Mi Item #07861296
MFR #ASB503
Price$355.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional Horsepower Pool and Spa Motor - 1/4 hp, 3600 rpm / 1800 rpm, 1 ph, 230 V, 56Y Frame, ODP Enclosure, 60 Hz, 1725 rpm Base
Mi Item #07861296
MFR #ASB503

Mfr description
ASB503 1/4 HP 3450/1725 RPM 230 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.34/each

Specifications

Dimensions

  • Frame Size
    56Y
  • Weight
    35.2 lbs

Details

  • Base RPM
    1725 rpm
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382120238
  • Maximum Speed
    3450 rpm
  • Model
    R063DRW0291013J
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm / 1800 rpm
  • UPC_NO
    786382120238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)