Motion
CD100P2FS
IEEE 841 Motor - 100 hp, 1800 rpm, 3 ph, 400-460 V, 405TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1480 rpm - 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07861300
MFR #CD100P2FS
List Price$15,907.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEEE 841 Motor - 100 hp, 1800 rpm, 3 ph, 400-460 V, 405TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1480 rpm - 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07861300
MFR #CD100P2FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,907.00/each for your price

Overview

Mfr description
CD100P2FS 100 HP 1785/1480 405TS

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    400-460 V
  • Frame Size
    405TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1480 rpm - 1785 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    95.4 %
  • Motor Poles
    4
  • Description
    TCE, 100 HP, 4P, 405TS
  • Shaft Diameter
    2.1250 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    106 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382129255
  • UPC_NO
    786382129255
  • Model
    GH18
  • Max Allowable Current
    115 A, 133 A
  • Product Types
    AC Motors
  • Torque
    294.2 ft-lbs
  • Opposite Drive End Bearing
    6216-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text