Motion
HD100P2E
Hostile Duty Motor - 100 hp, 1800 rpm, 3 ph, 200/400//230/460 V, 405T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1480 rpm - 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07861309
MFR #HD100P2E
Price$11,568.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 100 hp, 1800 rpm, 3 ph, 200/400//230/460 V, 405T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1480 rpm - 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07861309
MFR #HD100P2E

Mfr description
HD100P2E 100 HP 1785 &1480RPM 405T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,568.84/each

Specifications

Dimensions

  • Frame Size
    405T
  • Service Factor
    1.15
  • Torque
    294.2 ft-lbs
  • Weight
    980 lbs

Details

  • Base RPM
    1480 rpm - 1785 rpm
  • Country of Origin
    MEX
  • Description
    CTE, 100 HP, 4P, 405T
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    95.4 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382129439
  • Max Allowable Current
    115 A, 133 A, 229 A, 266 A
  • Maximum Speed
    1785 rpm
  • Model
    GH02
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200/400//230/460 V
  • Motor Type
    Severe Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6216-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6316-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382129439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)