Motion
RER19
Ball Bearing Cartridge - 1-3/16 in Bore , 3-3/32 in OD, 1-3/16 in Housing Width, Rubber, Set Screw
MI ITEM #07861388
MFR #RER19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1-3/16 in Bore , 3-3/32 in OD, 1-3/16 in Housing Width, Rubber, Set Screw
MI ITEM #07861388
MFR #RER19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RER19 RUBB CART RER19
  • 1 3/16" Mounted Ball Bearing, Standard Duty, Stamped Steel Cartridge Block, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Cylindrical
  • Housing Width
  • Overall Width
    1.6250 in
  • Housing Material
    Rubber
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    4390 lbs
  • Radial Static Load Capacity
    2530 lbs
  • Max Rpm
    8000 rpm
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    Cartridge Blocks
  • Weight
    0.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text