Motion
MSL16-12PENLD

LINK-BELT
MSL16-12PENLD

Link-Belt Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
Mi Item #07861404
MFR #MSL16-12PENLD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MSL16-12PENLD

Link-Belt Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
Mi Item #07861404
MFR #MSL16-12PENLD

Mfr description
MSL16-12PENLD BRG& S.S. MSL16-12PENLD
  • 1" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Single Lip Contact Seal, Penetrated Inner and Outer Rings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.2188 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Weight
    0.44 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Max Rpm
    9600 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Contact Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699186109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)