Motion
KFC2451-12

LINK-BELT
KFC2451-12

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #07861416
MFR #KFC2451-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFC2451-12

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #07861416
MFR #KFC2451-12

Mfr description
KFC2451-12 FLANG BLK KFC2451-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Length Through Bore
    2-1/64 in
  • Overall Length Diameter  
    4.1250 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Max Rpm
    7500 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Seal Type
    Contact Seal
  • Series
    KMB45
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662864020923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)