Motion
KFC2451-716

LINK-BELT
KFC2451-716

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange Mount, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #07861417
MFR #KFC2451-716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFC2451-716

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange Mount, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #07861417
MFR #KFC2451-716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Length Through Bore
    1-3/4 in
  • Overall Length Diameter  
    3.6875 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Max Rpm
    6850 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4470 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Type
    Contact Seal
  • Series
    KMB45
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball

Overview

Mfr description
KFC2451-716 FLANG BLK KFC2451-716

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text