Motion
FPSR2-78

LINK-BELT
FPSR2-78

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #07861421
MFR #FPSR2-78
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FPSR2-78

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #07861421
MFR #FPSR2-78

Mfr description
FPSR2-78 FLANG BLK FPSR2-78
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6250 in
  • Bore Diameter  
    7/8 in
  • Length Through Bore
    1-25/64 in

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Max Rpm
    9600 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Seal Type
    Contact Seal
  • Series
    MB ER
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662864018326

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)