Motion
TFPS3251-14S

LINK-BELT
TFPS3251-14S

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #07861424
MFR #TFPS3251-14S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TFPS3251-14S

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #07861424
MFR #TFPS3251-14S

Mfr description
TFPS3251-14S FLANG BLK TFPS3251-14S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.5625 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1-11/32 in
  • Overall Length Diameter  
    4.4375 in

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    662864018265
  • Max Rpm
    8000 rpm
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Seal Type
    Contact Seal
  • Series
    MB25
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662864018265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)