Motion
FPS3251 FLANG BLK FPS3251

LINK-BELT
FPS3251 FLANG BLK FPS3251

Three-Bolt Round Ball Bearing Unit - 1.0000 in Bore, 3-Bolt Flange, Set Screw Locking, Stamped Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #07861430
MFR #FPS3251 FLANG BLK FPS3251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FPS3251 FLANG BLK FPS3251

Three-Bolt Round Ball Bearing Unit - 1.0000 in Bore, 3-Bolt Flange, Set Screw Locking, Stamped Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #07861430
MFR #FPS3251 FLANG BLK FPS3251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FPS3251 FLANG BLK FPS3251

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stamped Steel
  • Duty Type
    Intermediate Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Harmonization Code
    8483204040
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Length Through Bore
    1-11/64 in
  • Finish Coating
    Uncoated
  • Description
    Link-Belt 10421200 FPS3251 FLANG BLK FPS3251 - FPS3251
  • Max Rpm
    9600 rpm
  • Series
    MB25
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Manufacturer Upc Number
    662864018159
  • UPC_NO
    662864018159
  • Weight
    0.87 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text