Specifications
Dimensions
- Bolt Circle Diameter2.5000 in
- Bore Diameter5/8 in
- Length Through Bore63/64 in
- Overall Length Diameter3.1875 in
- Weight0.46 lbs
Details
- Bore TypeStraight
- DescriptionLink-Belt 10427106 FPS325-58 FLANG BLK FPS325-58 - FPS325-58
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Harmonization Code8483204040
- Housing MaterialPressed Steel
- Locking DeviceSet Screw
- Lubrication TypeNon-Relubricatable
- Manufacturer Upc Number662864018081
- Max Rpm14000 rpm
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity1820 lbf
- Radial Static Load Capacity1110 lbf
- Seal TypeContact Seal
- SeriesMB25
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingBall
- UPC_NO662864018081
Overview
Mfr description
FPS325-58 FLANG BLK FPS325-58