Motion
FPS225-1116 FLANG BLK FPS225-1116

LINK-BELT
FPS225-1116 FLANG BLK FPS225-1116

Flange-Mount Ball Bearing Unit - 11/16 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Steel Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #07861442
MFR #FPS225-1116 FLANG BLK FPS225-1116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FPS225-1116 FLANG BLK FPS225-1116

Flange-Mount Ball Bearing Unit - 11/16 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Steel Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #07861442
MFR #FPS225-1116 FLANG BLK FPS225-1116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FPS225-1116 FLANG BLK FPS225-1116

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Steel
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    1820 lbf
  • Radial Static Load Capacity
    1110 lbf
  • Length Through Bore
    63/64 in
  • Finish Coating
    Uncoated
  • Max Rpm
    14000 rpm
  • Series
    MB25
  • Standards Met
    ANSI/ABMA STD 9-1990
  • UPC_NO
    662864017961
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought