Motion
MSL16-FF11

LINK-BELT
MSL16-FF11

Link-Belt Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
Mi Item #07861447
MFR #MSL16-FF11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MSL16-FF11

Link-Belt Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
Mi Item #07861447
MFR #MSL16-FF11

Mfr description
MSL16-FF11 BRG& SS. MSL16-FF11
  • 1" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Free Running, 50% Grease Fill, Single Lip Contact Seal on Long Inner Ring Side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.2188 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Weight
    0.50 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Max Rpm
    11400 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Contact with Flinger
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864005586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)