Motion
MSL10-FFJF 5/8 UNMTED BALL BRG

LINK-BELT
MSL10-FFJF 5/8 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Set Screw Locking
Mi Item #07861450
MFR #MSL10-FFJF 5/8 UNMTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MSL10-FFJF 5/8 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Set Screw Locking
Mi Item #07861450
MFR #MSL10-FFJF 5/8 UNMTED BALL BRG

Mfr description
MSL10-FFJF BRG& SS. MSL10-FFJF
  • 5/8" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Free Running, 50% Grease Fill, Special Lubricant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    0.9688 in
  • Outer Ring Width  
    0.5118 in
  • Outside Diameter  
    1.5748 in
  • Overall Width
    2.5000 in
  • Weight
    0.21 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Mobil Velocite #10 Oil
  • Locking Device
    Set Screw
  • Max Rpm
    15800 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1820 lbf
  • Radial Static Load Capacity
    1110 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Contact with Flinger
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864005470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)