Motion
01218ES1EID215TC-W22

WEG ELECTRIC CORP
01218ES1EID215TC-W22

Motor - 12-1/2 hp, 1800 rpm, 1 ph, 208-230/460 V, 213/5TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #07861456
MFR #01218ES1EID215TC-W22
List Price$3,441.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01218ES1EID215TC-W22

Motor - 12-1/2 hp, 1800 rpm, 1 ph, 208-230/460 V, 213/5TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #07861456
MFR #01218ES1EID215TC-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,441.93/each for your price

Overview

Mfr description
01218ES1EID215TC-W22 12.5HP 1800 1 60

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    12-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    213/5TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • UPC_NO
    7909323581629
  • Motor Category
    Irrigation Tower Drive Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text