Motion
01018ES1EID215TC-W22

WEG ELECTRIC CORP
01018ES1EID215TC-W22

Motor - 10 hp, 1800 rpm, 1 ph, 208-230/460 V, 213/5TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #07861457
MFR #01018ES1EID215TC-W22
Price$3,088.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018ES1EID215TC-W22

Motor - 10 hp, 1800 rpm, 1 ph, 208-230/460 V, 213/5TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #07861457
MFR #01018ES1EID215TC-W22

Mfr description
01018ES1EID215TC-W22 10HP 1800 1 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,088.25/each

Specifications

Dimensions

  • Frame Size
    213/5TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    Irrigation Tower Drive Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909323581681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)