Motion
LSP111-5A2
Solenoid-driven Metering Pump - 5 to 50 uL Max Discharge
Mi Item #07861474
MFR #LSP111-5A2
Price$169.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-driven Metering Pump - 5 to 50 uL Max Discharge
Mi Item #07861474
MFR #LSP111-5A2

Mfr description
LSP111-5A2
  • Dispense volume up to 200 µl.
  • Repeatability: ±1%.
  • Adjustment of dispense volume is possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.68/each

Specifications

Details

  • Control Type
    Fixed
  • Description
    Compact solenoid diaphragm pump for liquid
  • Diaphragm Material
    EPDM
  • For Use With
    Liquid
  • Group & Class
    Solenoid Actuated
  • Head Material
    PEEK
  • Includes
    Check Valve
  • Manufacturer Catalog Number
    LSP111-5A2
  • Max Discharge Volume
    5 to 50
  • Product Line
    LSP Liquid Dispense Pump
  • Pump Material
    PEEK, PP
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    EPDM
  • Type Design
    Solenoid Diaphragm Pump
  • Wetted Materials
    EPDM, PEEK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)