Motion
CQMB12-30
Compact Air Cylinder - 12 mm Bore, 30 mm Stroke
Mi Item #07861486
MFR #CQMB12-30
Price$48.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 12 mm Bore, 30 mm Stroke
Mi Item #07861486
MFR #CQMB12-30

Mfr description
CQMB12-30
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.10/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke
    30 mm

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Holes
  • Port Thread Standard
    M Thread
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)