Motion
23361154055

PFANNENBERG
23361154055

Audible/Visual Signal - 90-135 V ac, 117 dB Max @ 1m, Amber Lens, Xenon Bulb, 10 J Flash Energy, 1 Hz = 60 flashes/min, Light Grey Base, 41,520 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
Mi Item #07861542
MFR #23361154055
Price$1,367.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23361154055

Audible/Visual Signal - 90-135 V ac, 117 dB Max @ 1m, Amber Lens, Xenon Bulb, 10 J Flash Energy, 1 Hz = 60 flashes/min, Light Grey Base, 41,520 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
Mi Item #07861542
MFR #23361154055

Mfr description
PAX10-10 GREY HOUSING & AMBER LENS
  • EAC | DNV | MED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,367.29/each

Specifications

Dimensions

  • Depth
    6.14 in
  • Height
    10.62 in
  • Signaling Area Height
    173.22 ft
  • Signaling Area Length
    240.49 ft
  • Signaling Area Width
    173.22 ft
  • Weight
    4.96 lbs
  • Width
    8.42 in

Details

  • Approval Listing Regulations
    UL, cUL, EAC, VDS, EN 54-3
  • Base Color
    Light Grey
  • Bulb Type
    Xenon
  • Cable Entries
    4x M20 knock-outs prepared (on side), 1 knock-out on back
  • Coverage Area 80Db Ambient
    41,520 sq ft
  • Coverage Area 90Db Ambient
    4,170 sq ft
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Flash Energy
    10 J
  • Flash Rate
    1 Hz = 60 flashes/min
  • Housing Color
    RAL 7035
  • Housing Material
    Polycarbonate
  • Impact Rated
    IK08
  • IP Rating
    IP 66
  • Lens Color
    Amber
  • Light Intensity
    82 cd
  • Manufacturer Product Page
  • Material
    Polycarbonate / ABS Blend
  • Max Current Consumption
    0.15 A
  • Max Operating Temperature
    131 °F
  • Maximum Decible @ 1m
    117 dB
  • Min Operating Temperature
    -40 °F
  • Model Type
    PA X 10-10
  • Mounting Style
    Surface Mount
  • NEMA Rating
    UL Type 4/4x
  • Operating Modes
    Flashing Light
  • Operating Temperature
    -40 °F to +131 °F
  • Operating Voltage Range
    90-135 V ac
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Audible & Visual Signal - Combo Units
  • Product Types
    Sounder Horn & Flashing Strobes
  • Series
    PATROL
  • Service Life Of Light Source
    8,000,000 Flashes
  • Terminal Connection
    2.5 mm2 fine wire with cable end sleeve, AWG 16
  • Voltage Rating
    115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)