Overview
Mfr description
S25MBT-S25FMS-S25MBT TEE
Specifications
- Thread Size 2M36X2.0
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length55.0
- Hex Body36.0
- SeriesD6602
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data