Overview
Mfr description
RNA4901LL/3AS NEEDLE ROLLER BEARING
Specifications
- Needle Bearing TypeMachined Bearing with No Inner Ring
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSealed
- Bearing MaterialHigh Carbon Chrome Steel
- Radial Dynamic Load Capacity1740 lbf
- Operating Temperature Range-40 to 250 °F
- Cage MaterialSteel
- Radial Static Load Capacity2180 lbf
- Fillet Radius0.3 mm
- Precision RatingISO Class 0
- Manufacturer Upc Number4547359171396
- UPC_NO4547359171396
- Weight0.04 lbs
- Harmonization Code8482.40.0000
- Product TypeNeedle Roller Bearings
- Long DescriptionThe RNA4901LL Needle Roller Bearing features a 16 mm bore diameter, 24 mm outside diameter, 13 mm overall width, sealed closure type, and a weight of 0.04 lbs, making it ideal for precision equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data