Specifications
Dimensions
- End 1 Size1 in, 1/2 in
- End 2 Size1 in, 1/2 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Pipe
- End 1 Thread1-5/16-12 UN, 1/2-14 NPTF
- End 2 StyleMale JIC, Male Pipe
- End 2 Thread1-5/16-12 UN, 1/2-14 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series2404
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)