Motion
AS1201FS1-U10/32E-04

SMC CORP OF AMERICA
AS1201FS1-U10/32E-04

AS1201FS1-U10/32E-04
MI ITEM #07861984
MFR #AS1201FS1-U10/32E-04
Price$10.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1201FS1-U10/32E-04

AS1201FS1-U10/32E-04
MI ITEM #07861984
MFR #AS1201FS1-U10/32E-04

Mfr description
AS1201FS1-U10/32E-04
  • Two indicator window directions available
  • Larger push-lock type handle
  • Reduces flow setting time and setting errors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.80/each

Specifications

Dimensions

  • Male Thread Size
    U10/32
  • Output Port Size
    4 mm
  • Tube Outside Diameter
    0.1575 in, 4 mm
  • Tube Size
    4 mm

Details

  • Actuation
    Manual
  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    Push to Connect
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    UNF
  • Thread Type
    UNF
  • Type
    Elbow
  • Valve Function
    Flow Control
  • Valve Type
    Needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)