Motion
4948724
3PHASE PWR MONITOR&CONDITION MONITORING
Mi Item #07862058
MFR #4948724
Price$5,512.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3PHASE PWR MONITOR&CONDITION MONITORING
Mi Item #07862058
MFR #4948724

Mfr description
FLUKE-3540 FC KIT, 3PHASE PWR MONITOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$5,512.80/each

Specifications

Dimensions

  • Output Current
    Less Than 100 mW

Details

  • Battery Life
    4 hrs
  • FFT Maximum Frequency
    50/60 Hz
  • IP Rating
    IEC 60529:IP50, in Connected Condition with Protection Caps in Place
  • Lines Of Resolution
    16-Bit Synchronous Sampling
  • Operating Temperature Range
    0 to 45 °C, 32 to 113 °F
  • Type
    Power Monitor And Condition Monitoring Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)