Motion
5012657
Fluke Connect™ FLK-3561 Machine Vibration Sensor Expansion Kit - Analyzes Condition for 37 Different Machine Categories, 3 year Subscription
MI ITEM #07862062
MFR #5012657
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluke Connect™ FLK-3561 Machine Vibration Sensor Expansion Kit - Analyzes Condition for 37 Different Machine Categories, 3 year Subscription
MI ITEM #07862062
MFR #5012657

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FLK-3561 FC 3YR, VIBRATION SENSOR
  • Wireless, compact sensors for a scalable remote monitoring solution
  • Alarms based on user-defined or Fluke Overall Vibration Severity (FOVS) scale thresholds
  • Capture rate: One data point every 90 seconds
  • Visualize data with software trending and graphing
  • Remotely view real-time and historical triaxial vibration, surface temperature data
  • Choose from 1 or 3 year software licenses (where applicable)
  • Battery life: 3 years (varies by usage)
  • Sensor - (H x W) 2.42 in x 0.95 in
  • Gateway - (H x W x L) 2.26 in x 1.55 in x 1.82 in
  • Frequency response range: 10 to 1,000 Hz
  • Bluetooth type: Low Energy 4.1
  • IP Rating: IP 67

Specifications

  • Measurements Monitored
    Vibration
  • Subscription Length
    3 year
  • Description Keyword
    Analyzes Condition for 37 Different Machine Categories
  • IP Rating
    IP67
  • Operating Temperature Range
    -20 to 176 °F
  • Humidity
    10% to 95% non-condensing
  • Power Type
    Battery
  • Battery Life
    3 yr
  • Includes
    4 Fluke 3561 FC Vibration Sensors, 3 year subscription to Fluke Connect App, available via free download.
  • Application
    Chillers, Air Compressors, Fans, Blowers, Generic Gearboxes, Cooling Tower Drives, Machine Tools, Centrifugal Pumps, Positive Displacement Pumps, Small Machines, Medium Machines, Large Machines
  • Manufacturer Upc Number
    095969876858
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text