Motion
5012640
Fluke Connect™ FLK-3561/3502 Machine Vibration Sensor Starter Kit - Analyzes Condition for 37 Different Machine Categories, 3 year Subscription
Mi Item #07862063
MFR #5012640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluke Connect™ FLK-3561/3502 Machine Vibration Sensor Starter Kit - Analyzes Condition for 37 Different Machine Categories, 3 year Subscription
Mi Item #07862063
MFR #5012640

Mfr description
FLK-3561/3502 FC 3YR,VIBRATION SENSOR
  • Wireless, compact sensors for a scalable remote monitoring solution
  • Alarms based on user-defined or Fluke Overall Vibration Severity (FOVS) scale thresholds
  • Capture rate: One data point every 90 seconds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Subscription Length
    3 year

Details

  • Application
    Chillers, Air Compressors, Fans, Blowers, Generic Gearboxes, Cooling Tower Drives, Machine Tools, Centrifugal Pumps, Positive Displacement Pumps, Small Machines, Medium Machines, Large Machines
  • Battery Life
    3 yr
  • Description Keyword
    Analyzes Condition for 37 Different Machine Categories
  • Humidity
    10% to 95% non-condensing
  • Includes
    4 Fluke 3561 FC Vibration Sensors,1 Fluke 3502 FC Gateway, 3 year subscription to Fluke Connect App, available via free download.
  • IP Rating
    IP67
  • Manufacturer Product Page
  • Manufacturer Upc Number
    095969876841
  • Measurements Monitored
    Vibration
  • Operating Temperature Range
    -20 to 176 °F
  • Power Type
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)