Motion
BV2BV-07511-A
2-Piece Ball Valve - 600 psi Max, 3/4 in Port, Bronze Body
MI ITEM #07862322
MFR #BV2BV-07511-A
Price$160.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Piece Ball Valve - 600 psi Max, 3/4 in Port, Bronze Body
MI ITEM #07862322
MFR #BV2BV-07511-A

Mfr description
BV2BV07511-A BALL VALVE 2 PIECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.72/each

Specifications

Dimensions

  • Port Size
    3/4 in
  • Weight
    1.1600 lbs

Details

  • Body Material
    Bronze
  • Material
    Brass
  • Maximum Operating Pressure
    600 psi
  • Porting Style
    Full port
  • Pressure Rating
    600 to 700 psi
  • Product Types
    Ball Valve
  • Seat Material
    PTFE
  • Series
    BV2BV
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)