Specifications
Dimensions
- Glove SizeM or Size 8
Details
- ColorBlack
- Leather GradeNo Grade Listed
- Leather Material TypeSynthetic Leather
- Lining MaterialUnlined
- Material TypeMechanics Gloves
Overview
Mfr description
20-1-10603B-M-K GLOVE MECHANIC SYN MED