Overview
Mfr description
20-1-10603B-XL-K GLOVE MECHANIC SYN XL
Specifications
- Glove SizeXL or Size 10
- Material TypeMechanics Gloves
- Leather Material TypeSynthetic Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data