Motion
20-1-1581
Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Unlined, White
MI ITEM #07862626
MFR #20-1-1581
Price$13.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Unlined, White
MI ITEM #07862626
MFR #20-1-1581

Mfr description
20-1-1581-L-K GLOVE DRIVER COWHIDE SZ11
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.69/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Keystone Thumb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)