Overview
Mfr description
40-1-1511-5-K GLOVE FITTER LEATHER OS
Specifications
- Glove SizeOne Size Fits All
- Material TypeLeather Palm Gloves - Canvas Back
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialFleece
- ColorWhite, Yellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data