Motion
130B0183

DANFOSS VLT
130B0183

130B0183
Mi Item #07862702
MFR #130B0183
Price$144.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
130B0183

130B0183
Mi Item #07862702
MFR #130B0183

Mfr description
VLT5000 TO FC302 ADAPTOR PLATE 395MM X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.23/each

Specifications

Dimensions

  • Overall Dimensions
    395 x 90 mm
  • Overall Length
    395 mm
  • Overall Width
    90 mm
  • Weight
    1.30 lbs

Details

  • Accessory Type
    Adapter Plate
  • Additional Details
    Frame Size: A1, A2
  • Motor Voltage
    200 to 240 V, 380 to 460 V, 380 to 500 V
  • Product Type
    Drive Options & Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)