Motion
40-500-400-PSI OIL FILLED PRESSURE GAUGE

NOSHOK INC
40-500-400-PSI OIL FILLED PRESSURE GAUGE

400/500 Series All Stainless Steel Dry and Liquid Filled Pressure Gauges
MI ITEM #07862725
MFR #40-500-400-PSI OIL FILLED PRESSURE GAUGE
Price$323.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-500-400-PSI OIL FILLED PRESSURE GAUGE

400/500 Series All Stainless Steel Dry and Liquid Filled Pressure Gauges
MI ITEM #07862725
MFR #40-500-400-PSI OIL FILLED PRESSURE GAUGE

Mfr description
40-500-400-PSI OIL FILLED PRESSURE GAUGE
  • 4" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 5
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.08/each

Specifications

Details

  • Accuracy
    1.0
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Coiled Safety Tube
  • Lens Material
    Instrument Glass
  • Material
    Polished 304 Stainless Steel with Safety Relief Plug
  • Material Connector Body
    316 Stainless Steel
  • Movement
    All Stainless Steel with Internal Zero Stop and Highly Polished Bearing Surfaces
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 5,000
  • Scale Measurement
    psi Single Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)