Motion
QATU10A200SCHT

TIMKEN
QATU10A200SCHT

Take-up Roller Bearing Unit - Spherical Roller, 2 in Bore, Concentric Collar, Expansion Bearing (Floating)
MI ITEM #07863030
MFR #QATU10A200SCHT
Price$766.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU10A200SCHT

Take-up Roller Bearing Unit - Spherical Roller, 2 in Bore, Concentric Collar, Expansion Bearing (Floating)
MI ITEM #07863030
MFR #QATU10A200SCHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$766.49/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Overall Height
    4.7500 in, 120.65 mm
  • Overall Length
    6.0400 in, 153.40 mm
  • Overall Width
    3.5000 in, 88.90 mm
  • Shaft Diameter
    2.0000 in, 50.79 mm

Details

  • Dynamic Load Capacity
    117000 N, 26300 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Locking Device
    Concentric Collar
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    117000 N, 26300 lbf
  • Radial Static Load Capacity
    118000 N, 26600 lbf
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    118000 N, 26600 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
QATU10A200SCHT 2" HIGH TEMP TAKE-UP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought