Motion
63694 CLOTH BLT 747D 100+ 3"X168" 76308636494

3M
63694 CLOTH BLT 747D 100+ 3"X168" 76308636494

Quick Change Disc - Ceramic Abrasive Material, Red Color
MI ITEM #07863194
MFR #63694 CLOTH BLT 747D 100+ 3"X168" 76308636494
List Price$4.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
63694 CLOTH BLT 747D 100+ 3"X168" 76308636494

Quick Change Disc - Ceramic Abrasive Material, Red Color
MI ITEM #07863194
MFR #63694 CLOTH BLT 747D 100+ 3"X168" 76308636494

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.59/each for your price

Overview

Mfr description
63694 CLOTH BLT 747D 100+ 3"X168"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Contains ceramic grain engineered to cut faster and with less pressure than standard ceramic
  • Standard Abrasives™ top choice for rapid stock removal on stainless steel and high nickel alloys
  • Produces a consistent finish
  • Y-weight 2-ply backing adds stiffness and extends performance life for high-pressure applications
  • Lubricated grinding aid supports cool running on stainless steel, which helps prevent discoloration of the substrate and increases disc performance and longevity
  • Choose from TR and TS quick change attachment styles

Specifications

  • Abrasive Material
    Ceramic
  • Color
    Red
  • Overall Diameter
    4 in
  • Manufacturer Upc Number
    00076308636494
  • UPC_NO
    00076308636494

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text