Motion
2759-20
Cordless One-Key Compact Impact Wrench w/ Pin Detent (Tool Only) - Reversible, 18 V, 1/2 in Drive Size, Variable Speed
Mi Item #07863241
MFR #2759-20
Price$427.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless One-Key Compact Impact Wrench w/ Pin Detent (Tool Only) - Reversible, 18 V, 1/2 in Drive Size, Variable Speed
Mi Item #07863241
MFR #2759-20

Mfr description
2759-20 1/2" IMPACT 18V TOOL ONLY
  • POWERSTATE™ Brushless Motor: delivers 220 ft-lbs. of fastening torque
  • REDLINK PLUS™ Intelligence: prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ Batteries: deliver more work per charge and more work over the life of the battery
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$427.98/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    6.1 in
  • Tool Weight
    2.5 lbs
  • Torque
    220 ft-lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion
  • Color
    Red/Black
  • Impact Rate
    3200 ipm
  • Includes
    (1) Belt Clip, (1) M18 FUEL™ with ONE-KEY™ 1/2" Compact Impact Wrench w/ Pin Detent (Tool Only) (2759-20)
  • Manufacturer Upc Number
    045242363919
  • Material
    Glass-Filled Nylon
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Number Of Pieces
    2
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Reversible
    Yes
  • Standards Met
    UL Listed
  • UPC_NO
    045242363919
  • Variable Speed
    Yes
  • Voltage
    18 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)