Motion
OLB188
Bearing Seal - 3.1875 in Bore
MI ITEM #07863304
MFR #OLB188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 3.1875 in Bore
MI ITEM #07863304
MFR #OLB188

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
OLB188 SEAL

Specifications

  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Manufacturer Upc Number
    192661010181
  • UPC_NO
    192661010181
  • Bore Diameter
    3.1875 in
  • Shaft Diameter
    3-3/16 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought