Overview
Mfr description
OLB102 SEAL
Specifications
- Measurement StandardMetric
- Country of OriginUS
- Manufacturer Upc Number192661010266
- UPC_NO192661010266
- Bore Diameter3.4375 in
- Shaft Diameter3-7/16 in
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data