Specifications
Dimensions
- Bore Diameter4.9375 in
- Compatible Bore Diameter4.9375 in
- Shaft Diameter4.9375 in
Details
- Country of OriginUS
- Manufacturer Upc Number192661010105
- Measurement StandardMetric
- Product TypeBearing Seals
- UPC_NO192661010105
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)